Shop All Wireless Thermometers & Humidity Meters
Desco Industries
Desco Humidity Indicator Card, 5% 10% 60% Range, 125/Pack
Mfr # 13869
Zoro # G508809478
$62.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Desco Industries
- MFR # 13869
- Zoro # G508809478
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Description
Features: humidity indicator to monitor performance meets j-std-033a and mil-i-8835a for use with statshield esd shielding moisture barrier bags measures the relative humidity rh inside a sealed package to allow immediate visual inspection of whether it has sustained unsafe humidity levels fully reversible lead-free rohs compliant 125 pieces per can this product has a limited warranty of 1 year
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Watts by Hi-Flow Filter with Sight Glass, 1 in Port, 250 psig Pressure Range, 300 SCFM Flow Rate, 40 (F602-08WJ)
- PIC GAUGES Air Gauge, 2", 0/30 psi, 1/4" Mount (101D-204C)
- TAYLOR Analog Pocket Liquid In Plastic Thermometer, 15 Degrees to 105 Degrees F (214241J)
- GVS-RPB RPB Safety Radex Pressure Gauge (04-915)
- PCE INSTRUMENTS Air Humidity Meter, PM 1.0 / PM 2.5 / PM 10, 0 to 999 μg (PCE-RCM 8)
- TAYLOR THERMOMETER 8"" BLK/WHT (5650)
- WINLAND ELECTRONICS Temperature Probe Sensor Housing (TEMP-P-H)
- HOBO Stainless Steel Temperature probe 6 (TMC6-HC)
- PCE INSTRUMENTS Multifunctional Digital Thermometer, 0.5 to 30 m / s (PCE-EM 883)
- BAKER INSTRUMENTS Thermometer Max-Min (MM2P)
- PECO Remote Outdoor Temperature Sensor (70327)
- Desco Industries Wireless Thermometers & Humidity Meters