Shop All Static Control Products
Desco
Grounding Cord, 10mm Stud, 15 Ft L
Mfr # 09813
Zoro # G4120286
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Resistor and 10mm Stud
- Cord Length 15 ft
- For Use With Floor Mat, Worksurface Mat
- Color Black
- Product Type Grounding Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 09813
- Zoro # G4120286
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 15 ft |
Ring Terminal Size | #10 |
Snap Stud Size | 10 mm |
Details
Item | Grounding Cord |
Features | Resistor and 10mm Stud |
For Use With | Floor Mat, Worksurface Mat |
Color | Black |
Product Type | Grounding Cord |
Resistance | 1.00 x 10^6 ohm |
Description
Grounding Cord, Color Black, Cord Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Digital Hygrometer, Indoor, 14 to 122 F (1732)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 200 PSI)
- FLUKE Documenting Process Calibrator, HART (Fluke-754)
- TEST PRODUCTS INTERNATIONAL Dual Temperature Thermometer Case, Type K (343C3)
- DESCO Wrist Strap Kit, Coil Cord 6 ft., Medium (09087)
- DESCO Coil Cord, Retractble, 6 Ft (09480)
- DESCO Full Coverage Non-Marring Foot Grounder (17272)
- DESCO Full Coverage Non- Marring Foot Grounder (17270)
- DESCO Statfree O Dissipative 3Layer Vinyl Roll (65001)
- DESCO Dual Metal Jewel Wristband, M (19842)
- BOTRON CO Universal 3 Layer Rubber Snap Kit, PK10 (B9866)
- Desco Static Control Products