Shop All Static Control Products
Desco
ESD Ground Cord, 12 Ft
Mfr # 09680
Zoro # G3949915
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Retractable
- Cord Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 09680
- Zoro # G3949915
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 12 ft |
Details
Item | ESD Ground Cord |
Features | Retractable |
Description
ESD Ground Cord, Features Retractable, Cord Length 12 Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Puncture Temp Probe, -40 to 300 Deg F (1075)
- TRIPLETT VOM, 300V, Polarity Reversing Switch, 0.6A (3067)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F, Lens Material: Polycarbonate (12U642)
- LA CROSSE TECHNOLOGY Wireless Color Forecast Station (308-1425B-INT)
- DESCO Adjustable Wrist Band, 4mm, Snap (09028)
- DESCO Toe Grounding Strap, 1Moh Resistor (17222)
- DESCO Combo Tester, Wrist and Foot (19282)
- DESCO Statshield Dissipative Chair Cover (07200)
- DESCO Wescorp Antistatic Shielding, Grid Tape (81251)
- DESCO Heel Grounder, Economy (24723)
- TRANSFORMING TECHNOLOGIES Homogeneous Vinyl Table Mat, Blue, 1/16" x 2' x 50' (VMD2450B)
- Desco Static Control Products