Shop All Lab and Clean Room Gloves
Desco
Dissipative Nitrile Gloves, 9", Large
Mfr # 17122
Zoro # G6283369
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Alpha L
- "Size - Numeric L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 17122
- Zoro # G6283369
- Country of Origin United States
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | L |
"Size - Numeric | L |
Details
Item | Dissipative Nitrile Gloves,9",Large |
Description
Dissipative Nitrile Gloves,9 In.,Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, 4XL (70429_480-4XL)
- YAKTRAX SNOW&ICE TRCTN WALK LG (08605)
- INCOM Arrow Tape, Gray/White, 4 in. W, 108 ft. L (PMA4511)
- RINGERS GLOVES Impact Resistant Gloves, Black, L, PR (163)
- ATLANTIC SAFETY PRODUCTS NITRLE RED LIGHTNING PF XXL 90/BX (LGRL-XXL)
- ANSELL Antistatic Gloves, XL, Foamed, PR (11-100)
- HONEYWELL Glovebox Glove, 10-1/2 Size, 32" L, PR (8Y3032A/10H)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PK72 (E-194)
- MAPA Cleanroom Glv, Size 8, 11 mil, PR, PK72 (A10CR)
- ANSELL Cleanroom Gloves, Latex, L, PK1000 (CE5-512-L)
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING XL 100/BX (LGBL-XL)
- Desco Lab and Clean Room Gloves