Shop All Film Tape
Desco
Clear Tape, ESD Symbols, .75"x72 yd.
Mfr # 79210
Zoro # G5676940
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Cellulose
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Clear
- Tape Thickness 1.9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 72 yd. |
Tape Core Diameter | 3" |
Details
Item | Wescorp Antistatic Cellulose Tape |
Tape Backing Material | Cellulose |
Tape Shape | Continuous Roll |
Tape Color | Clear |
Tape Thickness | 1.9 mil |
Min. Tape Performance Temp. | 14 Degrees F |
Max. Tape Performance Temp. | 160 Degrees F |
Tape Tensile Strength | 22 lb./in. |
Standards | ANSI/ESD S20.20; ANSI/ESD STM11.11 |
Tape Application | Identification or Making Product; Paperwork; Processes; Ideal in Packaging For Container Sealing; Static Shielding Bag Closure and Holding IC DIP Tubes |
Tape Elongation | 22.5% |
Description
Clear Tape,ESD Symbols,.75 In.x72 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Polyester, Blue, 1In x 72Yd, PK36 (8901)
- PRO SEAL Sealant RTV Silicone Sealant, 1 oz, Clear, Temp Range -75 to 500 Degrees F (80065)
- LOCTITE Structural Adhesive, E-60HP Series, Amber, Jug, 2:01 Mix Ratio, 35 hr Functional Cure (237110)
- LOCTITE Primerless Threadlocker, LOCTITE 243, Blue, Medium Strength, Liquid, 10 mL Bottle (1329837)
- DESCO Clear Tape, ESD Symbols, 1"x72 yd. (79211)
- DESCO Clear Tape, ESD Symbols, 2"x72 yd. (79212)
- DESCO Antistatic Polyimide Tape, 1/2"x36yd. (81271)
- DESCO Antistatic Polyimide Tape, 3/4"x36 yd. (81272)
- 3M Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (5413)
- BERTECH High-Temperature Polyimide Film, 1 Mil Thick, 10 mm Wide x 36 Yards Long, Amber (PPF-10mm)
- M-D Vinyl Sheet 3'X25' 4Mil (04762)
- Desco Film Tape