Shop All Film Tape
Desco
Clear Tape, ESD Symbols, 2"x72 yd.
Mfr # 79212
Zoro # G5676898
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Cellulose
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Clear
- Tape Thickness 1.9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 72 yd. |
Tape Core Diameter | 3" |
Details
Item | Wescorp Antistatic Cellulose Tape |
Tape Backing Material | Cellulose |
Tape Shape | Continuous Roll |
Tape Color | Clear |
Tape Thickness | 1.9 mil |
Min. Tape Performance Temp. | 14 Degrees F |
Max. Tape Performance Temp. | 160 Degrees F |
Tape Tensile Strength | 22 lb./in. |
Standards | ANSI/ESD S20.20; ANSI/ESD STM11.11 |
Tape Application | Identification or Making Product; Paperwork; Processes; Ideal in Packaging For Container Sealing; Static Shielding Bag Closure and Holding IC DIP Tubes |
Tape Elongation | 22.5% |
Number of Adhesive Sides | 1 |
Description
Clear Tape,ESD Symbols,2 In.x72 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 539 BRN 96MMX54.8M IPG-IPG 12 (84462G)
- OATEY Pipe Thread Sealant Tape, 1/2in W, 260in L (31403)
- PERMATEX Retaining Compound, Green, Liquid, Bearing Mount For Relaxed Fit, 50 mL Bottle (68050)
- HENRY HENRY 11987 Flooring Adhesive, 4 gal Pail (11987)
- DESCO Clear Tape, ESD Symbols, 1"x72 yd. (79211)
- DESCO Clear Tape, ESD Symbols, .75"x72 yd. (79210)
- DESCO Antistatic Polyimide Tape, 1/2"x36yd. (81271)
- DESCO Antistatic Polyimide Tape, 3/4"x36 yd. (81272)
- INTERTAPE Polyethylene Film Tape, 48Mmx54.8M (PE7)
- 3M Film Tape, Skived PTFE, Gray, 1/2In x 36 Yd (1/2-36-5480)
- 3M Film Tape, PTFE, Brown, 3/4In x 5Yd (5498)
- Desco Film Tape