Shop All Packing Tapes
Desco
Clear Cellulose Tape, 3/4"x72yd.
Mfr # 79204
Zoro # G5677266
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Rubber (Adhesive), Cellulose (Backing)
- Width 3/4"
- Length 72 yd.
- Shape Continuous Roll
- Features Ideal in Packaging for Container Sealing; Static Shielding Bag Closure and Holding IC DIP Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Desco
- MFR # 79204
- Zoro # G5677266
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 3/4" |
Length | 72 yd. |
Details
Item | Clear Cellulose Tape,3/4"x72yd. |
Material | Synthetic Rubber (Adhesive), Cellulose (Backing) |
Shape | Continuous Roll |
Features | Ideal in Packaging for Container Sealing; Static Shielding Bag Closure and Holding IC DIP Tubes |
Thickness | 1.9 mil |
Color | Clear |
Performance Temp. | 14 Degrees to 160 Degrees F |
Adhesion Strength | 59 oz./sq. in. |
Tensile Strength | 22 lb./in. |
Description
Clear Cellulose Tape,3/4 In.x72yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG WF Non-OEM New Black Wide Format Inkjet Bag for Roland TR2-BK (WRTR2B)
- TOPS 9-1/2 x 6" Single Subject Wirebound Notebook (TOP74109)
- RITE IN THE RAIN 4 in. W X 6 in. L Top-Spiral All-Weather Notebook (146)
- AVERY Label, Inkj, Sheet, 8.5X11, 25 25PK (AVE8165)
- DESCO Clear Cellulose Tape, 1"x72 yd. (79205)
- DESCO Clear Cellulose Tape, 2"x72 yd. (79206)
- DESCO Wescorp Antistatic Clear Tape, w/ESD (81230)
- GORILLA GLUE Gorilla Pckgng Tape 25Yd (6034002)
- DUCK BRAND DISPENSER GUN 2"" TAPE (394600)
- SHURTAPE Film Tape, Clear, Continuous Roll, PK18 (AP 015)
- NOVAVISION Tamper-Evident Tape, 1Inx1-1/2In, PK250 (XSG21-11RESN-250)
- Desco Packing Tape & Dispensers