Shop All Packing Tapes
Desco
Clear Cellulose Tape, 2"x72 yd.
Mfr # 79206
Zoro # G5677220
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 2"
- Tensile Strength 22 lb./in.
- Performance Temp. 14 Degrees to 160 Degrees F
- Length 72 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 79206
- Zoro # G5677220
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 72 yd. |
Details
Item | Clear Cellulose Tape,2"x72 yd. |
Color | Clear |
Tensile Strength | 22 lb./in. |
Performance Temp. | 14 Degrees to 160 Degrees F |
Features | Ideal in Packaging for Container Sealing; Static Shielding Bag Closure and Holding IC DIP Tubes |
Thickness | 1.9 mil |
Adhesion Strength | 59 oz./sq. in. |
Material | Synthetic Rubber (Adhesive), Cellulose (Backing) |
Shape | Continuous Roll |
Description
Clear Cellulose Tape,2 In.x72 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (G8175G)
- MALIN CO Lockwire, Spool, 0.041 Dia, 1105 ft. (34-0410-005S)
- GONGE Trampoline, Mono (G2400)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (80621)
- DESCO Clear Cellulose Tape, 1"x72 yd. (79205)
- DESCO Wescorp Antistatic Clear Tape, w/ESD (81230)
- DESCO Wescorp Clear Tape, w/Symbols (81227)
- SCOTCH Double Sided Tape, Permanent, 1/2x450 in. (137)
- BSC PREFERRED 3'' x 110 yds. Clear Tape Logic #170 Industrial Tape, 6PK (T9051706PK)
- 3M Filament Tape, 4 in. x 0.15m, PK20 (822)
- GORILLA GLUE Gorilla Shipng Tape 35Yd (6045002)
- Desco Packing Tape & Dispensers