Shop All Packing Tapes
Desco
Clear Cellulose Tape, 1"x72 yd.
Mfr # 79205
Zoro # G6285161
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesion Strength 59 oz./sq. in.
- Color Clear
- Width 1"
- Performance Temp. 14 Degrees to 160 Degrees F
- Features Ideal in Packaging for Container Sealing; Static Shielding Bag Closure and Holding IC DIP Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 79205
- Zoro # G6285161
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 1" |
Length | 72 yd. |
Details
Item | Clear Cellulose Tape,1"x72 yd. |
Adhesion Strength | 59 oz./sq. in. |
Color | Clear |
Performance Temp. | 14 Degrees to 160 Degrees F |
Features | Ideal in Packaging for Container Sealing; Static Shielding Bag Closure and Holding IC DIP Tubes |
Tensile Strength | 22 lb./in. |
Material | Synthetic Rubber (Adhesive),Cellulose (Backing) |
Thickness | 1.9 mil |
Shape | Continuous Roll |
Description
Clear Cellulose Tape,1 In.x72 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Printers Shrink Wrap 20"x20" 500 (PSW07)
- ZORO SELECT Steel Strapping Sealer, Heavy Duty, Single (52YU68)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97015)
- C-LINE PRODUCTS C-Line Time's Up!! Self-Expiring Visitor Badge with Registry Log, 3in x 2in, 150/Pack (97009)
- DESCO Wescorp Clear Tape, w/Symbols (81227)
- DESCO Wescorp Antistatic Clear Tape, w/ESD (81230)
- DESCO Clear Cellulose Tape, 2"x72 yd. (79206)
- SCOTCH Tape, 1.9 mil, 1.89" W x 110 yd L, PK36 (371+)
- NOVAVISION Tamper-Evident Tape, 1/2Inx1-7/8In, PK250 (XSG21-35RESN-250)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (HP 400)
- INTERTAPE Carton Sealing Tape, PK6 (F4319)
- Desco Packing Tape & Dispensers