Shop All Static Sensor
Desco
Benchtop High Output Ionizer, 120VAC
Mfr # 60505
Zoro # G4785700
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 3 Position Fan Speed: Low, Medium, High (50 to 100 cfm), Active Balancing System with Audible and Visual Alarm, Bench Top Steady State DC Ionizer, Powder Coated Housing and Multi-Mount Stand with Sealed Bearing Fans, Sealed Plenum Air Flow
- Air Velocity 50 to 100 cfm
- Static Discharge Time 1 sec
- Includes (1) Emitter Point Cleaner Pack, Certificate of Calibration, Power Cord
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 60505
- Zoro # G4785700
- Country of Origin United States
- Category Static Sensor
Dimensions
Manufacturers Warranty Length | 1 yr |
Depth | 3 1/8 in |
Width | 6 in |
Length | 9 1/2 in |
Dimensions (L x W x H) | 9 1/2 in x 6 in x 3 1/8 in |
Details
Item | Benchtop High Output Ionizer,120VAC |
Features | 3 Position Fan Speed: Low, Medium, High (50 to 100 cfm), Active Balancing System with Audible and Visual Alarm, Bench Top Steady State DC Ionizer, Powder Coated Housing and Multi-Mount Stand with Sealed Bearing Fans, Sealed Plenum Air Flow |
Air Velocity | 50 to 100 cfm |
Static Discharge Time | 1 sec |
Includes | (1) Emitter Point Cleaner Pack, Certificate of Calibration, Power Cord |
Standards | ANSI/ESD STM 3.1, NIST Calibrated |
Voltage | 120/220V AC |
Product Type | Benchtop |
Description
Benchtop High Output Ionizer,120VAC, Air Velocity 50 to 100 cfm, Static Discharge Time 1 sec, Depth 3 1/8 in, Features 3 Position Fan Speed: Low, Medium, High (50 to 100 cfm), Active Balancing System with Audible and Visual Alarm, Bench Top Steady State DC Ionizer, Powder Coated Housing and Multi-Mount Stand with Sealed Bearing Fans, Sealed Plenum Air Flow, Includes (1) Emitter Point Cleaner Pack, Certificate of Calibration, Power Cord, Length 9 1/2 in, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ724LF)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-150 AC V (12G404)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242DO200#)
- LDI INDUSTRIES Valve, Needle (G608-12-A-1-4)
- DESCO Chargebuster, Ion Gun, 120VAC (19590)
- DESCO Chargebuster Overhead Ionizer, 120VAC (60473)
- DESCO Overhead Ionizer, 2-Fan, 120VAC, 24" (60640)
- DESCO Overhead Ionizer, Lights, 3 Fans, 120VAC (60468)
- TRANSFORMING TECHNOLOGIES SRM With Rh, Temp, 5 Weights, Case (SRM500K)
- TRANSFORMING TECHNOLOGIES Pocket Static Field Meter And Ionizer Performance Analyzer (EFM115)
- BOTRON CO Single Fan Benchtop Ionizer (B486121)
- Desco Static Sensor