Shop All Equipment & Container Labels
Desco
Attention Label, MIL 129N, 2"x 2"
Mfr # 06727
Zoro # G6285137
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 06727
- Zoro # G6285137
- Country of Origin United States
- Category Equipment & Container Labels
Details
Item | Attention Label,MIL 129N, 2"x 2" |
Description
Attention Label,MIL 129N, 2 In.x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, XL, 12PK (33-GT125/XL)
- HONEYWELL NORTH Lens (80849-H5)
- ZORO SELECT Tag, Al, Silver, 1-1/4" H x 1-1/4" W, PK100 (41431)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK3)
- GHS SAFETY Label, Gloss Paper, Gas Cylinder, PK1120 (GHS1209)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-732-5PK (HWL-535-732-5PK)
- BRADY Label, GHS Explosive, Vinyl, 39/Sheet (118815)
- BRADY Label, GHS Acute Toxic, Vinyl, 39/Sheet (118857)
- ACCUFORM Caution Label, 3-1/2in H, PK5 (LELC601VSP)
- BRADY Safety Poster, Laminated Paper, English (133209)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW512PSP (MHZW512PSP)
- Desco Equipment & Container Labels