Shop All Electrical Tapes
Desco
Antistatic Shielding Grid Tape, 2"x118ft.
Mfr # 81253
Zoro # G6285058
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 14 Degrees to 140 Degrees F
- Material Acrylic Adhesive
- Tape Tensile Strength 22 lb./in.
- Color Transparent
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 81253
- Zoro # G6285058
- Country of Origin Malaysia
- Category Electrical Tapes
Dimensions
Width | 2" |
Length | 118 ft. |
Details
Performance Temp. | 14 Degrees to 140 Degrees F |
Material | Acrylic Adhesive |
Tape Tensile Strength | 22 lb./in. |
Color | Transparent |
Adhesion Strength | 59 oz./in. |
Item | Antistatic Shielding Grid Tape,2"x118ft. |
Features | Low Charging Transparent Cellulose Film; Conductive Shielding Layer; Lead-Free RoHS Compliant |
Tape Thickness | 1.9 mil |
Description
Antistatic Shielding Grid Tape,2 In.x118ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Acrylic Adhesive, DP110 Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (110)
- PERMATEX Permatex Auto Gear Oil RTV Sealant 3 oz carded tube (81182)
- 3M Blue Duct Tape 3920-BL, 1.88"x20ydPK12 (3920-BL)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Hot Chocolate (WAX10S-10PK)
- DESCO Antistatic Shielding Grid Tape, 1"x118 ft. (81252)
- METRA ELECTRONICS SUPER 33+ PREMIUM ELECTRICAL TAPE 3/4INX52FT- EACH (SUPER33)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 20 ft L, 7 mil thick, Black, 10 Pack (19N736)
- ER TAPE Rectangle Self Fusing Tape, 2 In., Black (GL20B73REC)
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1125)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft, 7 mil thick, White, 1 Pack (19N751)
- 3M Rubber Electrical Tape, 130C, Scotch, 2 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C)
- Desco Electrical Tapes