Shop All Film Tape
Desco
Antistatic Polyimide Tape, 3/4"x36 yd.
Mfr # 81272
Zoro # G5677309
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Brown Opaque
- Tape Thickness 2.4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 36 yd. |
Tape Core Diameter | 3" |
Details
Item | Anti-Static High-Temp Polyimide Tape |
Tape Backing Material | Polyimide |
Tape Shape | Continuous Roll |
Tape Color | Brown Opaque |
Tape Thickness | 2.4 mil |
Max. Tape Performance Temp. | 572 Degrees F |
Standards | ANSI/ESD S11.11; ANSI/ESD S541 |
Tape Application | Ideal For Masking Gold Leads and Other Components On Boards Populated With Sensitive Integrated Circuits |
Tape Elongation | 70% |
Description
Antistatic Polyimide Tape,3/4 In.x36 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U S CHEMICAL & PLASTICS PRONTO-Kombi Spot Putty 5oz (US32046)
- L.H. DOTTIE Silicone Sealant, 3 oz, Tube, Clear, 12 PK (RTV3)
- 3M Masking Tape, Dark Green, 3/8In Dia, PK250 (8992)
- JET-LUBE Joint/Drill Collar Compound, 5 gal, Pail, Metallic, Kopr-Kote (10115)
- DESCO Antistatic Polyimide Tape, 1/2"x36yd. (81271)
- DESCO Clear Tape, ESD Symbols, 2"x72 yd. (79212)
- DESCO Clear Tape, ESD Symbols, .75"x72 yd. (79210)
- DESCO Clear Tape, ESD Symbols, 1"x72 yd. (79211)
- TAPECASE Film Tape, Rulon, Rose, 2 In. x 18 Yd. (15D652)
- 3M Film Tape, Polyurethane, Clear, 2 In x 5 Yd (8561)
- 3M Metalized Film Tape, Silver, 1In x 5Yd (850)
- Desco Film Tape