Shop All Film Tape
Desco
Antistatic Polyimide Tape, 1/2"x36yd.
Mfr # 81271
Zoro # G6285216
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Brown Opaque
- Tape Thickness 2.4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yd. |
Tape Core Diameter | 3" |
Details
Item | Anti-Static High-Temp Polyimide Tape |
Tape Backing Material | Polyimide |
Tape Shape | Continuous Roll |
Tape Color | Brown Opaque |
Tape Thickness | 2.4 mil |
Max. Tape Performance Temp. | 572 Degrees F |
Standards | ANSI/ESD S11.11; ANSI/ESD S541 |
Tape Application | Ideal For Masking Gold Leads and Other Components On Boards Populated With Sensitive Integrated Circuits |
Tape Elongation | 70% |
Description
Antistatic Polyimide Tape,1/2 In.x36yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS Construction Adhesive, Fuze*It Series, White, 5 oz, Tube (LN-2000W)
- POLYKEN Duct Tape, 48mm x 55m, 12 mil, White (226)
- DAP Spray Adhesive, Weldwood Landau Top and Trim Series, Clear, 16.75 oz, Aerosol Can (233)
- LOCTITE Pl 10.2 Oz Limestone Gray Concrete Sealant (1618522)
- DESCO Antistatic Polyimide Tape, 3/4"x36 yd. (81272)
- DESCO Clear Tape, ESD Symbols, 2"x72 yd. (79212)
- DESCO Clear Tape, ESD Symbols, 1"x72 yd. (79211)
- DESCO Clear Tape, ESD Symbols, .75"x72 yd. (79210)
- 3M Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (5413)
- 3M UHMW Film Tape, Clear, 6 In. x 5 Yd. (5421)
- 3M Film Tape, Extruded PTFE, Brown, 3In x 5 Yd (5498)
- Desco Film Tape