Shop All Packing Tapes
Desco
Antistatic Cellulose Tape, 2"x72 yd.
Mfr # 79278
Zoro # G6284997
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Rubber (Adhesive),Cellulose (Backing)
- Color Clear
- Length 72 yd.
- Tensile Strength 22 lb./in.
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 79278
- Zoro # G6284997
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 72 yd. |
Width | 2" |
Details
Item | Antistatic Cellulose Tape,2"x72 yd. |
Material | Synthetic Rubber (Adhesive),Cellulose (Backing) |
Color | Clear |
Tensile Strength | 22 lb./in. |
Adhesion Strength | 59 oz./sq. in. |
Performance Temp. | 14 Degrees to 160 Degrees F |
Thickness | 1.9 mil |
Features | Ideal in Packaging for Container Sealing; Static Shielding Bag Closure and Holding IC DIP Tubes |
Shape | Continuous Roll |
Description
Antistatic Cellulose Tape,2 In.x72 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMONCARRY Omega Pen S4, Gold (OMP-G-4)
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 16 In. D (11A692)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50160)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Green, 50PK (80128)
- DESCO Wescorp Clear Tape, w/Symbols (81227)
- DESCO Wescorp Antistatic Clear Tape, w/ESD (81230)
- DESCO Clear Cellulose Tape, 2"x72 yd. (79206)
- DESCO Clear Cellulose Tape, 1"x72 yd. (79205)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D706)
- SCOTCH Carton Tape, Clear, 48mm x 1500m, PK6 (371)
- INTERTAPE Carton Tape, Clear, 2 In. x 110 Yd., PK36 (N8213)
- Desco Packing Tape & Dispensers