Shop All Plastic Bags
Desco
8" x 6" Open Poly Bags, 3 mil, Silver
Mfr # 13440
Zoro # G4070254
product price: $12.69
/pk 100, $0.13/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 8"
- Color Silver
- Bag Closure Type None
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 13440
- Zoro # G4070254
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 8" |
Depth | 0 |
Size | 8" x 6" |
Details
Item | Open Poly Bags |
Color | Silver |
Bag Closure Type | None |
Thickness | 3 mil |
Material | High Density Polyethylene (HDPE), Low Density Polyethylene (LDPE) |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Metal (Interior) |
Package Configuration | Case Pack |
Surface Resistivity | 1000 to 100,000,000 kilohm |
Bag Type | Standard |
Bag Bottom Type | Soft Fold |
Description
Bag Features ESD, Open Metal Bag, Bag Bottom Type Soft Fold, Bag Type Standard, Metal (Interior), Thickness 3 mil, Depth 0, Width 6 in, Length 8 in, Silver, Package Configuration Case Pack, FDA Compliant No, Bag Closure Type None, Surface Resistivity 1000 to 100,000,000 kilohm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Test Tube Mailer, 5-1/8 In H, PK150, Color: White (364)
- MARKAL Permanent Marker, Chisel Tip, Black (96529)
- SMEAD Self Adhesive Pocket, 9 x 5-9/16, Clear, PK100 (68185)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Fragile Handle with Care/Fragil Manege Con Cuidado, Pk500 (16U897)
- DESCO 10" x 12" Metal-In Statshield Bags, PK 100 (13670)
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- DESCO 10" x 14" Metal-In Statshield Bags, 3 mil, PK 100 (13475)
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- DESCO 3" x 5" Metal-Out Statshield Bags, PK 100 (13010)
- PARTNERS BRAND 20" x 24" Anti-Static Poly Bags, 4 mil, Pink, PK 250 (PBAS1270)
- ZORO SELECT 8" x 8" Open Poly Bags, 1 mil, Clear (5DRJ1)
- Desco Shipping & Packing Bags