Shop All Plastic Bags
Desco
6" x 8" Metal-In Statshield Bags, PK 100
Mfr # 13640
Zoro # G5677038
product price: $24.19
/pk 100, $0.24/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 13640
- Zoro # G5677038
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 6" x 8" |
Details
Item | Metal-In Statshield Bags |
Hang Hole | No |
Description
Metal-In Statshield Bag,6 In.x8 In.,Zip,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JC TOYS For Keeps High Chair + Accessory Set (25500)
- FELLOWES Step File, 6 Comp, Steel, 4 3/8x6.5x7 3/4 (72613)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICGSM11BK)
- UNIVERSAL 8.5" x 11" White Permanent Label, Pk100 (UNV80109)
- DESCO 10" x 12" Metal-In Statshield Bags, PK 100 (13670)
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- DESCO 10" x 14" Metal-In Statshield Bags, 3 mil, PK 100 (13475)
- DESCO 3" x 5" Metal-Out Statshield Bags, PK 100 (13010)
- ZORO SELECT 18" x 8" Open Poly Bags, 0.75 mil, Clear (5DRX5)
- ZORO SELECT 4" x 4" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPL1)
- IDEAL Small Part Bag, Ideal Blue Poly (35-655)
- Desco Plastic Bags