Shop All Plastic Bags
Desco
5" x 8" Static Free Plastic Bags, Clear
Mfr # 13881
Zoro # G0595640
product price: $22.79
/pk 100, $0.23/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Hang Hole No
- Size 5" x 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 13881
- Zoro # G0595640
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 5" x 8" |
Details
Item | Static Free Plastic Bags |
Color | Clear |
Hang Hole | No |
Description
Bag Features Single Zip Seal, Reclosable Poly Bag, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE China Marker, Medium Tip, Yellow Color Family, 12 PK (2083)
- PARTNERS BRAND 4" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB395)
- UST Push-Type Pneumatic Tensioner for 3/4 to 1 1/4 Steel Straps (UST 1200)
- UNIVERSAL ONE Stapler, Full Strip, Black, Channel (UNV43128)
- DESCO 3" x 5" Metal-Out Statshield Bags, PK 100 (13010)
- DESCO 10" x 14" Metal-In Statshield Bags, 3 mil, PK 100 (13475)
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- DESCO 10" x 12" Metal-In Statshield Bags, PK 100 (13670)
- ZORO SELECT 24" x 24" Open Poly Bags, 2 mil, Clear (5DHA5)
- ZORO SELECT 48" x 24" Open Poly Bags, 2 mil, Clear (5DHC0)
- Desco Plastic Bags