Shop All Plastic Bags
Desco
5" x 8" Poly Bags, 3 mil, PK 100
Mfr # 13665
Zoro # G0991770
product price: $34.39
/pk 100, $0.34/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3 mil
- Hang Hole No
- Size 5" x 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 13665
- Zoro # G0991770
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 5" x 8" |
Details
Item | Poly Bags |
Thickness | 3 mil |
Hang Hole | No |
Description
Bag Features Single Zip Seal, Reclosable Poly Bag, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208514)
- BRADY HANDIMARK WHITE VINYL LABEL TAPE 1/2IN X 50FT INDUSTRIAL LABEL (42018 Y6084)
- BSC PREFERRED 12 x 4 x 3'' White Corrugated Mailers, 50PK (S-16542)
- BRECKNELL C3235 30Lb Cap, Waterproof NSF Check Weigher, Simple Keys, 6 Digit DSP, AC & Rechargeable Battery (816965002559)
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- DESCO 10" x 12" Metal-In Statshield Bags, PK 100 (13670)
- DESCO 3" x 5" Metal-Out Statshield Bags, PK 100 (13010)
- DESCO 10" x 14" Metal-In Statshield Bags, 3 mil, PK 100 (13475)
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- ZORO SELECT 24" x 8" Open Poly Bags, 2 mil, Clear (5DGW3)
- ZORO SELECT 6" x 6" Open Poly Bags, 4 mil, Clear (5DHP9)
- Desco Plastic Bags