Shop All Plastic Bags
Desco
5" x 8" Poly Bags, 3 mil
Mfr # 13630
Zoro # G0991761
product price: $20.55
/pk 100, $0.21/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3 mil
- Hang Hole No
- Size 5" x 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 13630
- Zoro # G0991761
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 5" x 8" |
Details
Item | Poly Bags |
Thickness | 3 mil |
Hang Hole | No |
Description
Bag Features Single Zip Seal, Reclosable Poly Bag, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500 (05201)
- DOWLING MAGNETS Magnet Marbles, Assorted Colors, PK60 (736606)
- BIC Pen, Atlantis, Exact, Fine, Bk, PK12 (VCGN11BK)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 7" x 5", 2 mil, Clear, Pk1000 (5CNF4)
- DESCO 3" x 5" Metal-Out Statshield Bags, PK 100 (13010)
- DESCO 10" x 14" Metal-In Statshield Bags, 3 mil, PK 100 (13475)
- DESCO 10" x 12" Metal-In Statshield Bags, PK 100 (13670)
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- ZORO SELECT 6" x 2150 ft. Poly Tubing, 2 mil, Clear (5ZW51)
- PARTNERS BRAND 9" x 12" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3975)
- Desco Plastic Bags