Shop All Plastic Bags
Desco
4" x 6" Static Free Zip Bags, Clear, PK 100
Mfr # 13880
Zoro # G3233399
product price: $15.55
/pk 100, $0.16/ea
$15.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Hang Hole No
- Size 4" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 13880
- Zoro # G3233399
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 4" x 6" |
Details
Item | Static Free Zip Bags |
Color | Clear |
Hang Hole | No |
Description
Bag Features Single Zip Seal, Reclosable Poly Bag, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK Single Phase Color Assortme, 4 PK (10718P3A)
- REDIFORM Book, Money Receipt Dup (8L820)
- FLEX TAPE FLEX TAPE MINI WHT 2PK (TFSWHTMINI-8)
- AMACO Air Dry Clay, Terra Cotta, 25 lbs. (46319S)
- DESCO 10" x 12" Metal-In Statshield Bags, PK 100 (13670)
- DESCO 10" x 14" Metal-In Statshield Bags, 3 mil, PK 100 (13475)
- DESCO 3" x 5" Metal-Out Statshield Bags, PK 100 (13010)
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- PARTNERS BRAND 18" x 24" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2415)
- ARMOR PROTECTIVE PACKAGING Armor Poly® Gusseted Bags, 40"L x 36"W x 80"H, 4 Mil, Blue, 25/Roll (PVCIBAG4MB403680)
- Desco Plastic Bags