Shop All Plastic Bags
Desco
4" x 6" Metal-In Anti-Static Bags, 3 mil
Mfr # 13415
Zoro # G3233408
product price: $6.99
/pk 100, $0.07/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3 mil
- Hang Hole No
- Size 4" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 13415
- Zoro # G3233408
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 4" x 6" |
Details
Item | Metal-In Anti-Static Bags |
Thickness | 3 mil |
Hang Hole | No |
Description
Bag Features Single Zip Seal, Reclosable Poly Bag, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Metal Weighing Boat, PK3 (80850088)
- HSM OF AMERICA Paper Shredder, 40 to 42 Sheets, White (SECURIO B35S)
- UNIVERSAL Tech Cork Board 36x48", Black (SF132209368)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 7", Kraft, 25/Bundle (11R326)
- DESCO 10" x 14" Metal-In Statshield Bags, 3 mil, PK 100 (13475)
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- DESCO 10" x 12" Metal-In Statshield Bags, PK 100 (13670)
- DESCO 3" x 5" Metal-Out Statshield Bags, PK 100 (13010)
- ZORO SELECT 20" x 14" Open Poly Bags, 1 mil, Clear (9AEJ4)
- ZORO SELECT 2-1/2" x 1075 ft. Poly Tubing, 4 mil, Clear (5CPY7)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228253)
- Desco Plastic Bags