Shop All Reclosable Bags
Desco
18" x 18" Polyethylene Lay Flat Poly Bag, 3 mil, Pk100
Mfr # 13720
Zoro # G4128537
product price: $102.99
/pk 100, $1.03/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3 mil
- Width 18 in
- Length 18 in
- Color Silver
- Depth 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 13720
- Zoro # G4128537
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 18 in |
Length | 18 in |
Depth | 0 |
Details
Thickness | 3 mil |
Color | Silver |
Bag Material | High Density Polyethylene (HDPE), Low Density Polyethylene (LDPE) |
Bag Closure Type | Zip Seal |
Item | Poly Bag |
Bag Item | Static Shielding Bag |
Description
Poly Bag, Width 18 in, Length 18 in, Thickness 3 mil, Color Silver, Reclosable, Bag Closure Type Zip Seal, FDA Compliant No, Bag Package Configuration Flat Pack, Bag Material High Density Polyethylene (HDPE), Low Density Polyethylene (LDPE), Static Shielding Bag, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LK PACKAGING Reclosable Bags W/ Write On Strip, 1 Gal., 10"W x 12"L, 4 Mil, Clear, 250/Pack (F21012G)
- LINCOLN LOGS 100th Anniversary Tin Build Toy Wood Brown/Green 111 pc (KNX 00854)
- ARCHITECTURAL MAILBOXES MB1 Post Mount Mailbox Red with Silver Flag (7600R)
- ZORO SELECT Hanging Employee/Personnel File Folders 8-1/2" x 11", Blue (PFXSER2BL)
- DESCO Reclosable Poly Bag Zipper Seal 6" x 4", 3 mil, Clear, Pk100 (13615)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 8", Clear (R48)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (5CNN3)
- UNIVERSAL Reclosable Poly Bags, ZipperStyle Closure, 2 mil, 3 x 5, Clear, 1000PK (UFS2MZ35)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 3" x 5", Clear, 1000/Case (PB3700)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2-1/2", 4 mil, Clear, Pk1000 (5CNH9)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 8" x 10", Clear, 1000/Case (PB3760)
- Desco Reclosable Bags