Shop All Plastic Bags
Desco
12" x 16" Static Free Plastic Bags, Clear, PK 100
Mfr # 13884
Zoro # G0991789
product price: $72.49
/pk 100, $0.72/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Hang Hole No
- Size 12" x 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 13884
- Zoro # G0991789
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 12" x 16" |
Details
Item | Static Free Plastic Bags |
Color | Clear |
Hang Hole | No |
Description
Bag Features Single Zip Seal, Reclosable Poly Bag, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Sheet Protect, Standard Weight, Clear, PK50 (08037)
- BROTHER Standard Yield Black Toner Cartridge 3K YLD (TN820)
- FELLOWES Cross-Cut Shredder, Black (4350001)
- DUCK BRAND Tape Gun, 3" Core, Metal/Plastic (1078566)
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- DESCO 3" x 5" Metal-Out Statshield Bags, PK 100 (13010)
- DESCO 10" x 14" Metal-In Statshield Bags, 3 mil, PK 100 (13475)
- DESCO 10" x 12" Metal-In Statshield Bags, PK 100 (13670)
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- TUF-R 30" x 20" Open Poly Bags, 2.75 mil, Clear (9F2030)
- PARTNERS BRAND 12" x 18" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR121815)
- Desco Plastic Bags