Shop All Plastic Bags
Desco
10" x 14" Metal-In Statshield Bags, 3 mil, PK 100
Mfr # 13475
Zoro # G5676925
product price: $31.19
/pk 100, $0.31/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 13475
- Zoro # G5676925
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 10" x 14" |
Details
Item | Metal-In Statshield Bags |
Thickness | 3 mil |
Hang Hole | No |
Description
Metal-In Statshield Bag,10 In.x14 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE 6 lb, .005 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-6)
- ENCORE PACKAGING Poly Cord Buckles 12 Phosphate Wire, 1000PK (P12WB2-PH)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- GLOBAL EQUIPMENT Heavy Duty Handheld Tape Dispenser, 3"W (1854-21)
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- DESCO 3" x 5" Metal-Out Statshield Bags, PK 100 (13010)
- DESCO 10" x 12" Metal-In Statshield Bags, PK 100 (13670)
- ZORO SELECT 10" x 6" Open Poly Bags, 4 mil, Clear (5DHR1)
- BSC PREFERRED 4 x 4'' - 1.5 Mil Resealable Polypropylene Bags, 1000PK (S-16827)
- TUF-R 30" x 20" Open Poly Bags, 2.75 mil, Clear (9F2030)
- Desco Plastic Bags