Shop All Plastic Bags
Desco
10" x 12" Statshield EMI/RFI Bags, PK 100
Mfr # 13764
Zoro # G6400978
product price: $78.69
/pk 100, $0.79/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 10" x 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 13764
- Zoro # G6400978
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 10" x 12" |
Details
Item | Statshield EMI/RFI Bags |
Hang Hole | No |
Description
Statshield EMI/RFI Bag,10x12 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 24x14x14 in (55NN15)
- VICTOR TECHNOLOGY Handheld Calculator, Financial, 8 Digit (908)
- DEFLECTO Wall File, Stackable, 7x13x4", Smoke (73202)
- VESTIL Squeezegrip Stretch Wrap Dispenser (SWD-3)
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- DESCO 3" x 5" Metal-Out Statshield Bags, PK 100 (13010)
- DESCO 10" x 12" Metal-In Statshield Bags, PK 100 (13670)
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- DESCO 10" x 14" Metal-In Statshield Bags, 3 mil, PK 100 (13475)
- ZORO SELECT 13" x 5" Open Poly Bags, 0.75 mil, Clear (5DRW1)
- ZORO SELECT 4" x 4" Open Poly Bags, 4 mil, Clear (5DHN4)
- Desco Shipping & Packing Bags