Shop All Plastic Bags
Desco
10" x 12" Static Shield Bags, 3 mil, PK 100
Mfr # 13470
Zoro # G0991755
product price: $28.69
/pk 100, $0.29/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3 mil
- Hang Hole No
- Size 10" x 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 13470
- Zoro # G0991755
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 10" x 12" |
Details
Item | Static Shield Bags |
Thickness | 3 mil |
Hang Hole | No |
Description
Bag Features Single Zip Seal, Reclosable Poly Bag, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Mechanical Pencils, 0.7mm, 10 Per Pack, PK3 (MPP101)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 18", Kraft, 25/Bundle (11R284)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Red Ink, Black Matte Barrel, PK12 (60152)
- REFLECTIX Insulate Reflectix48X10' (BP48010)
- DESCO 10" x 12" Metal-In Statshield Bags, PK 100 (13670)
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- DESCO 3" x 5" Metal-Out Statshield Bags, PK 100 (13010)
- DESCO 10" x 14" Metal-In Statshield Bags, 3 mil, PK 100 (13475)
- ZORO SELECT 16" x 1075" Poly Tubing, 4 mil, Clear (5CRD4)
- ZORO SELECT 10" x 3500 ft. Poly Tubing, 1.25 mil, Clear (5CRA3)
- Desco Shipping & Packing Bags