Shop All Binders
Desco
1" Ring ESD Binder 8-1/2 x 11"
Mfr # 07410
Zoro # G3901152
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Number of Rings 3
- Material Vinyl
- Number of Pockets 0
- Ring Size - Binders 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size - Binders | 1 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 1 in |
Sheet Size | 8-1/2" x 11" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Details
Color | Blue |
Number of Rings | 3 |
Material | Vinyl |
Number of Pockets | 0 |
Color Family - Binders | Blue |
Sheet Capacity - Binders | 175 |
Binders -Item | 3-Ring Binder |
Item | Ring Binder |
Features - Binders | Static Dissipative |
Specific Material | Vinyl |
Ring Type - Binders | Round |
Basic Material - Binders | Vinyl |
Sheet Capacity | 175 |
Cover Type | Plain |
Ring Type | Round |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Static Dissipative, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Blue, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAKEDRAKE Wedding Love Theme Cake Topper, Double Hearts Reflections-Monogram EACH cake topper decor (CD-DCP-38090-EACH)
- TREND Scratch n' Sniff Variety Pack, Fun Fest, 350 Stickers, Multi (TEPT83906)
- GEM OFFICE PRODUCTS Push Pins, 1/2", Plastic Heads, 100/BX, Aluminum 10PK (GEMCPAL4)
- JUNIOR LEARNING Nouns Flashcards (JL214)
- DESCO 2" Ring ESD Binder 8-1/2 x 11" (07415)
- DESCO 1-1/2" Ring ESD Binder 8-1/2 x 11" (07412)
- DESCO 1" 3-Ring Binder with Clear Pockets (07431)
- AVERY DENNISON Index Binder 8-1/2 x 11", Clear, PK8 (11124)
- BARON BINDER CHAIN 3/8""D (TC433816)
- UNIVERSAL ONE 1" Round Ring Binder, White (UNV20962)
- BUSINESS SOURCE Book Rings, 3/4" Diameter, 500/BD, Silver PK (BSN01435BD)
- Desco Binders