Shop All Hydraulic Filters
Des-Case
DES-CASE QH1300RA01V Replacement/Interchange Hydraulic Filter
Mfr # MF0577417
Zoro # G904192525
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 19.02
- OD Top 5.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Des-Case
- MFR # MF0577417
- Zoro # G904192525
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 19.02 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 5.65 |
OD Bottom | 5.65 |
ID Bottom | 3.8 |
Micron Rating | 1 |
Application | Filtration |
Product Media | Glass |
By-Pass | Yes |
Weight | 7.3 |
Description
Main Filter MF0913434 replaces OEM QH1300RA01V by DES-CASE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 1
Seal Type: Viton
Height: 19.02in
OD Top: 5.65in
OD Bottom: 5.65in
ID_Bottom: 3.80in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 1
Seal Type: Viton
Height: 19.02in
OD Top: 5.65in
OD Bottom: 5.65in
ID_Bottom: 3.80in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.74" L (3PWBX)
- B B MANUFACTURING 26L050-6FS6, Timing Pulley, Steel, Black Oxide, (26L050-6FS6)
- NSK NSK 6203Z C3, 6200 Series Single Row Deep Groove Ball Bearing (6203Z C3)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X12X12)
- MAIN FILTER Hydraulic Filter, replaces HASTINGS PT9340MPG, 25 micron, Inside-Out (MF0594505)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCC106GHCV, 5 micron, Outside-In, Glass (MF0066023)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH56054, 10 micron, Outside-In (MF0238361)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 4A16010140, 10 micron, Outside-In (MF0066033)
- LENZ Filter Assembly Spin-On, 10 Micron, 20 Gpm, 100 PSI, 3/4 NPTf Port (221005)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH52155, 10 micron, Outside-In, Glass (MF0502894)
- MAIN FILTER Hydraulic Filter, replaces WIX R17F10C, 10 micron, Outside-In, Cellulose (MF0592836)
- Des-Case Hydraulic Filtration