Shop All Paint Strainers
Deroyal
Reusable Paint Strainer, 21 x 20 In, PK2
Mfr # PS5
Zoro # G3667736
product price: $3.65
/pk 2, $1.83/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 21 in
- For Use With 5 gal Paint Buckets, Paints, Stains
- Width 20 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deroyal
- MFR # PS5
- Zoro # G3667736
- Country of Origin China
- Category Paint Strainers
Dimensions
Length | 21 in |
Width | 20 in |
Height | 20 in |
Mesh Size | 400 micron |
Compatible Bucket Size | 5 gal |
Details
Item | Reusable Paint Strainer |
Color | White |
For Use With | 5 gal Paint Buckets, Paints, Stains |
Material | Nylon |
Construction | Nylon |
Microns | 400 micron |
Product Type | Reusable Paint Strainer |
Reusable | Yes |
Description
Reusable Paint Strainer, Product Type Reusable Paint Strainer, Length 21 in, Width 20 in, Height 20 in, Material Nylon, Color White, Mesh Size 400 micron, For Use With 5 gal Paint Buckets, Paints, Stains, Reusable Yes, Compatible Bucket Size 5 gal, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, White, Water -Based (205237)
- LIKWIDNCEPTS Paint Brush Cover (PBC001)
- GRACO TrueCoat 360 DSP Dual Speed Painter (16Y386)
- FAMOWOOD 1 gal High Build Coating, High Gloss Finish, Clear (5050110)
- DEROYAL Reusable Paint Strainer, 12x12-1/2 In, PK2 (PS1)
- DEROYAL Cone Paint Strainer, Nylon Mesh, PK4 (NS-4P)
- TRIMACO Paint Strainer Bag, 12in.L, 1/16 in.H, PK25 (31101)
- PREMIER Strainer Bag, Elastic Top, 5 gal., PK25 (60597)
- SHUR-LINE Paint Pad Refill, 3-3/4 in. L x 7 in. W (2006128)
- TRIMACO 1 Gal SuperTuff SuperTuff Paint Strainer, Regular Mesh/Elastic Top (11522)
- TRIMACO Paint Strainer Bag, 20 in. L, PK25 (11313/25)
- Deroyal Paint Strainers