Shop All Paint Strainers
Deroyal
Cone Paint Strainer, Nylon Mesh, PK4
Mfr # NS-4P
Zoro # G5099674
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 5 in
- Width 3 in
- For Use With 6 in Canisters, Paints, Varnish
- Outside Diameter 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deroyal
- MFR # NS-4P
- Zoro # G5099674
- Country of Origin China
- Category Paint Strainers
Dimensions
Length | 5 in |
Width | 3 in |
Outside Diameter | 5 3/4 in |
Height | 5 in |
Outside Dia. | 5 3/4 in |
Mesh Size | 190 micron |
Details
Item | Cone Paint Strainer |
Color | White |
For Use With | 6 in Canisters, Paints, Varnish |
Material | Nylon Mesh |
Microns | 190 micron |
Construction | Nylon Mesh |
Product Type | Cone Paint Strainer |
Reusable | No |
Shape | Cone |
Description
Cone Paint Strainer, Product Type Cone Paint Strainer, Length 5 in, Width 3 in, Height 5 in, Material Nylon Mesh, Color White, Mesh Size 190 micron, For Use With 6 in Canisters, Paints, Varnish, Reusable No, Outside Diameter 5 3/4 in, Shape Cone, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFY Extreme Transparent Exterior Wood Stain, Crystal Clear, 1 Gal. Bottle (300164-F)
- VALSPAR Oil Paint & Primer In One Low Sheen Barn & Fence Paint, Red, 1 Gal. (018.2121-11.007)
- LINZER Tray Pnt Rlr Plastic Dpwll 2Qt (RM 405 CP)
- ZORO SELECT PET Recycled Plastic Paint Tray, 1 qt, 15 1/2" L, 2 1/2" D, 11 1/2" W (GPT)
- DEROYAL Reusable Paint Strainer, 12x12-1/2 In, PK2 (PS1)
- DEROYAL Reusable Paint Strainer, 21 x 20 In, PK2 (PS5)
- TRIMACO Cone Paint Strainer, 5 in. L, PK250 (11107/250)
- TRIMACO Paint Strainer Bag, 16in.W, 1/16 in.H, PK25 (11513/25)
- GERSON Elite Dispenser Starter Kit 260 micron (012001-010714R)
- TRIMACO Cone Paint Strainer, 5 in.L, 9 in.W, PK1000 (11105)
- TRIMACO Paint Strainer Bag, 12 in. L, PK25 (11311/25)
- Deroyal Paint Strainers