Shop All Planters & Window Boxes
Deroma
Deroma 2Q210PZ 8.3 in. Garden Bell Pot Terracotta - pack of 12
Mfr # 7308968
Zoro # G803755104
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deroma
- MFR # 7308968
- Zoro # G803755104
- UPC # 726232332015
- Country of Origin China
- Category Planters & Window Boxes
Description
Features
- Material: Clay
- Design: Traditional
- Product Type: Pot
- Indoor and Outdoor: Indoor and Outdoor
- Self Watering: Yes
- Shape: Bell
- Color Family: Brown
- Color: Terracotta
- Diemension: 17" H x 11" W x 19.75" L
- Weight: 37.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWEX Salt Box, Yellow, Solid, HDPE (2FGV6)
- HONDA Gasket, Carburetor (16228ZL8000)
- FIMCO Replacement Wetboom End Nozzle Assembly (5275122)
- LOGO BRANDS Alabama 12oz Tie Dye Slim Can Coolie (102-S12C-51)
- DEROMA 6.3 in. H X 8.3 in. D Clay Traditional Planter Terracotta (2Q210PZ)
- DEROMA 7" Graph Clay Saucer (8717CPZ)
- DEROMA 0.6 in. H X 4 in. D Clay Traditional Plant Saucer Terracotta (M8190PZ)
- DEROMA 1.5 in. H X 14.5 in. D Clay Traditional Plant Saucer Terracotta (87360PZ)
- DEROMA 1 in. H X 1 in. D X 4 in. D Clay Standard Plant Saucer Terracotta (8711CPZ)
- DEROMA 1 in. H X 6.75 in. D Clay Traditional Plant Saucer Terracotta (M8220PZ)
- DOWN UNDER PLANT STAND 12"" CLEAR (10440)
- Deroma Landscaping Materials