Shop All Planters & Window Boxes
Deroma
8 Clay Azalea Pot
Mfr # M8370PZ
Zoro # G208105559
product price: $3.65
/ea
Sold in multiples of 12 for $43.80
$43.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Terra Cotta Clay
- Width 8 in.
- Length 8 in.
- Height 5.71 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deroma
- MFR # M8370PZ
- Zoro # G208105559
- UPC # 726232022008
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 8 in. |
Length | 8 in. |
Height | 5.71 in. |
Details
Material | Terra Cotta Clay |
Item | Clay Planter Pot, Azalea, 8-in. |
Description
Deroma 8 in Clay Azalea Pot This Deroma Planter is made in Texas, all natural, UV resistant Use saucer TV 153605
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Air Cleaner Bracket (24 126 130-S)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 115 Drive Links (75EXL115G)
- BRIGGS & STRATTON Mower Blade - 42" 3- (1752822BZYP)
- RADIUS GARDEN 23411 Root Slayer Post Hole Digger (23411)
- DEROMA Deroma 256507 2.75 in. Terra Cotta Clay Standard Pot; Moka Chocolate Brown - Pack of 48 (256507)
- DEROMA 1 in. H X 6.75 in. D Clay Traditional Plant Saucer Terracotta (M8220PZ)
- DEROMA 1 in. H X 1 in. D X 4 in. D Clay Standard Plant Saucer Terracotta (8711CPZ)
- DEROMA 12.6 in. W X 12.6 in. D Clay Low Bowl Bowl Planter Terracotta (M958CPZ)
- DEROMA Deroma 211491 6.3 x 5.79 in. 2 Tone Cone Pot; White - Pack of 10 (211491)
- DEROMA PLANTER LEAVS WHT 20""W (9E62ZFZ022)
- ELK SIGNATURE Hourglass Planter, Medium (H0117-10550)
- Deroma Landscaping Materials