Shop All Planters & Window Boxes
Deroma
6 Clay Orchid Pot
Mfr # M8990PZ
Zoro # G808105560
product price: $2.55
/ea
Sold in multiples of 24 for $61.20
$61.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Terra Cotta Clay
- Width 6.7 in.
- Length 6.7 in.
- Height 4.8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deroma
- MFR # M8990PZ
- Zoro # G808105560
- UPC # 726232761709
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 6.7 in. |
Length | 6.7 in. |
Height | 4.8 in. |
Details
Material | Terra Cotta Clay |
Item | Clay Orchid Pot, 6-in. |
Description
Deroma 6 in Clay Orchid Pot This Deroma Planter is made in Texas, all natural, UV resistant Use saucer TV 130574
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Kohler Fuel Filter, 51 Micron (07-332)
- EMSCO GROUP Landscape Rock, Natural Sandstone Appearance, Large, Lightweight (2181-1)
- FOREMOST DRY TOP TARP CANVAS 12 ft x 16 ft Tarp, Olive (61216)
- BROAN NAUTILUS Broan/nautilus BP 46 Bathroom Fan Spring Mounted Grille Assembly (BP 46)
- DEROMA Tc Orchid Pot 5.1" (76130FZ)
- DEROMA Deroma 211491 6.3 x 5.79 in. 2 Tone Cone Pot; White - Pack of 10 (211491)
- DEROMA 4 in. H X 4 in. D Clay Standard Planter Brown (0111CPZ)
- DEROMA 12.6 in. W X 12.6 in. D Clay Low Bowl Bowl Planter Terracotta (M958CPZ)
- DEROMA Siena 3.7 in. H X 4.3 in. D Clay Vaso Mini Planter Terracotta (TLG11PZ)
- DEROMA 1.2 in. H X 8.3 in. D Clay Traditional Plant Saucer Terracotta (M8240PZ)
- PLANTATION PRODUCTS Plantation Products 250373 11 x 22 in. Plant Seed Tray Kit (250373)
- Deroma Planters & Window Boxes