Shop All Disposable Gloves
Dermashield
DermaShield, Neoprene Disposable Gloves, 5.9 mil Palm, Neoprene, Powder-Free, 7, 200 PK, Green
Mfr # 73-711
Zoro # G504291130
product price: $412.99
/pk 200, $2.06/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Neoprene
- Palm Thickness 5.9 mil
- Length 12 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dermashield
- MFR # 73-711
- Zoro # G504291130
- UPC # 30076490483235
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | 7 |
Length | 12 in |
Size - Numeric | 7 |
Size- Alpha | XL |
Description
Sterile Disposable Neoprene Glove with Low Allergy Potential, Acceptable Quality Level (AQL) 0.65, Anti-Static No, Color Green, Cuff Style Beaded, Cuff Thickness 4.72 mil, Disposable Glove Type Cleanroom, Double Gloving Method Inner/Outer, Features Lightweight, Finger Thickness 6.23 mil, Latex-Free Yes, Length 12 in, Material Neoprene, Palm Thickness 5.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY S863C Mesh Safety Vest, Contrasting Tape, 3 pkts, 2X (63334)
- BRADY Precut Label Cartridge, White, Gloss (M4-61-483)
- IRONLACE Unbrkbl Shoelace Boot Lace, 84", Blk, PR1 (30011)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (910-09)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (WMN100282)
- CARDINAL HEALTH Nitrile Exam Gloves, Nitrile, XL, Blue (5588TN05XL)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, M, Black (SA334791)
- HANDCARE Nitrile Exam Gloves, 4 mil Palm, Powder-Free, L, 1000 PK, Blue (HC-NEBL40LG)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 100 PK, Blue (7500PFXS)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Pink (313016)
- HANDS OFF Poly Disposable Gloves, Poly, L, 100 PK, Clear (1063)
- Dermashield Disposable Gloves