Derale

DERALE 16508 8 In. Tornado Electric Puller Fan; Premium Mounting Kit


product price: $135.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Derale
  • MFR # D65-16508
  • Zoro # G404007237
  • UPC #
    83277165085
  • Country of Origin China
  • Category Pullers

Description

This 8 in. reversible Tornado fan has proven to be a perfect addition to transmission & engine coolers that could use some extra airflow. It comes with 8 skewed blades, moving 500 CFM at 0 static pressure while drawing only 4.8 amps. Fan kit includes everything you will need for a manual switch installation.

Features
  • Reliable, efficient, high torque motors
  • Ultra-quiet patented skewed blade design
  • 500 CFM
  • Reversible design - can be used as a pusher or puller
  • Complete with fan kit which includes all mounting hardware, lighted toggle switch, fuse, and wire connections
Specifications
  • Fan size: 8 in.
  • CFM: 500
  • Amp draw: 4.8
  • Width: 8-1/4 in.
  • Height: 8 in.
  • Depth: 1-3/8 in.
  • Overall depth: 2-3/8 in.
  • Mounting: 6 x 6 in.
  • Airflow: Puller

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.