DERALE 15960 25 Row Hyper-Cool Remote Transmission Cooler Kit
Mfr # D65-15960
Zoro # G804006991
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Derale
- MFR # D65-15960
- Zoro # G804006991
- Country of Origin China
- Category Transmission Parts & Components
Description
Equipped with our top-of-the-line 25 row stack plate cooler, the Hyper-Cool remote transmission cooler can literally be mounted almost anywhere. Making it a popular addition for performance cars, hot rods, muscle cars and trucks. With an all-aluminum oven-brazed Stack Plate cooler coupled with a Tornado fan and aluminum shroud, this kit comes with a complete installation kit to install easily on all vehicles with 1/2" transmission cooler lines. Also included is an 180°F in-line thermostat for activating the electric fan. The Hyper-Cool is perfect for extreme duty towing and hauling and can add years to the life of your transmission. Transmission cooler kit includes fan mounted cooler, two aluminum -8AN fittings and four brass -8AN x 1/2" hose barb fittings, 180°F In-line thermostat, 10 ft. of OEM spec hose, two 1/2" compression fittings, and mounting hardware.
Features- Mounts anywhere space permits
- Electric fan supplies optimum airflow
- Dramatically extends engine and transmission life
- High efficiency Stacked Plate cooler
- Clear anodized aluminum shroud
- 500 CFM reversible Tornado electric fan
- -8AN inlet size
- Cooler style: Stacked Plate
- Inlet size: -10AN / 7/8 in. -14 o-ring female x -8AN male
- Fan size: 8 in.
- CFM: 500
- Amp draw: 4.8
- Width: 13 in.
- Height: 10 in.
- Depth: 5-5/8 in.
- Inlet dim: 10 in.
- Mounting: 7-1/2 x 9 in.
- Hose size: 1/2 in.
- Hose length: 10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Knucklehead Rechargeable Work Light (90607)
- BALDWIN FILTERS Air Filter, 8-9/16 x 6-5/16 in. (PA2827)
- REESE Pintle Hook Mount (74281)
- MEYER CNTRL SLIK STICK SING LVR-1PC PLOWS AND ACCESSORIES (22092C)
- DERALE TRANS COOLER KT 16 PASS (15900)
- DERALE COOLR ELECTRA COOL16PASS (13700)
- DERALE TRANS PAN COOLR 4L80E DEEP (14207)
- DERALE TRANS COOLING PAN FORD 4R100, 5R110 & 5R110W (14208)
- FEL-PRO Automatic Trans Oil Pan G, Tos18773 (TOS18773)
- ARP GM 200 & 700 4L60 & 4L80 TORQUE CONVERTER BOLT KIT (230-7305)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-727 (800-727)
- Derale Transmission Parts & Components