Shop All Chips, Pretzels and Popcorn
Dentyne Ice
Sugarless Gum, Peppermint Flavor, 16 Pieces/Pack, PK9
Mfr # 00 12546 31254 00
Zoro # G4525452
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Peppermint
- Snack Food Type Gum
- Weight 0.715 lbs
- Features Sugar Free
- Packing Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dentyne Ice
- MFR # 00 12546 31254 00
- Zoro # G4525452
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Details
Flavor | Peppermint |
Snack Food Type | Gum |
Weight | 0.715 lbs |
Features | Sugar Free |
Packing Type | Box |
Description
Enjoy freshness without the sugar with a tasty sugarless gum with a candy coating. Tiny treats are an ideal choice for keeping your breath fresh. Perfect for after dinner, or any time your breath needs a minty pick-me-up. Pocket-sized packs are convenient on-the-go.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES 1 Mpt X 1 Barb Pvc Sch 80 (50302.06)
- ZIPLOC Double Zipper Freezer Bags, 1gal, 2.7 mil, 10.56 x 10.75, Clear, PK250 (682258)
- TRUE Timer, Defrost (831971)
- FERTI-LOME MEASURING CUP (FF11008)
- HENRY AND HENRY Henry And Henry Crown Apple Filling, 18lbs (10185520)
- 7 DAYS 7 Days Bagel Chips Roasted Garlic 3.17 oz., PK12 (600200112)
- CHEX MIX Chex Mix Muddy Buddies Snack Mix Peanut Butter & Chocolate 4.5 oz., PK7 (16000-14852)
- KNORR Knorr Rice Sides Chicken Flavor Rice 5.6 oz., PK12 (02266)
- WABASH VALLEY FARMS Wabash Valley Farms 77262 Buttery Popcorn Topping 8 oz (77262)
- 7 DAYS 7 Days Mini Croissant Cocoa, PK8 (500140100)
- CHEETOS Cheetos Flavored Popcorn Oil 16 oz. Packet, PK8 (61888)
- Dentyne Ice Snacks & Sweets