Shop All Reusable Respirators
Dentec
Comfort-Air 300 Thermoplastic Half Mask Respirator
Mfr # 300-SM-00
Zoro # G002694358
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.75
- Width 5
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dentec
- MFR # 300-SM-00
- Zoro # G002694358
- UPC # 684892110636
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Height | 4.75 |
Width | 5 |
Length | 7 |
Description
Designed to deliver an exceptional fit, this half-face respirator is molded from a custom-engineered thermoplastic blend that combines economy with function. A textured, nonslip face seal prevents the mask from moving, maintaining a proper fit during use. The rolled sealing area gently conforms to a wide variety of facial features. A strategically positioned, corrugated exhalation valve helps eliminate dead air to enhance wearer comfort. The unique Saf-Twist connection system lets you attach cartridges in three different positions to maximize compatibility with eye and face protection (cartridges sold separately). Available sizes: Small/Medium and Medium/Large.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 20 PK, White, SMMMS, Zipper (49117)
- SPILFYTER Acid Neutralizer Kit (555002)
- BRADY WEEE Labels, 0.5in H x 0.4in W, Roll of 5000 Labels, Black on White (WEEE-1-5)
- PELICAN Hardigg, Pelican Storm Case, 24-1/2 In Lx19-3/4 In Wx11-3/4 In D (IM2720)
- DENTEC Comfort-Air 100 Silicone Half Mask Respirator (100-S-00)
- SCOTCH 3M P100 Mold and Lead Paint Removal Respirator P-Series Valved Black M 1 pk (6297P1-DC)
- MSA SAFETY Half Mask Respirator Kit, L, Blue (6JR28-4LN03)
- 3M SCOTT Full-Facepiece Respirator, Poly Headnet, L (805774-83)
- 3M Full Facepiece Reusable Respirators 6000 Series, Without Filters (50051138541465)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030M)
- MILLER ELECTRIC Half Mask Respirator Kit, S/M, Blue, Gray (ML00997)
- Dentec Masks & Respiratory Protection