Shop All Reusable Respirators
Dentec
Comfort-Air 100 Silicone Half Mask Respirator
Mfr # 100-S-00
Zoro # G402694392
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.75
- Width 5
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dentec
- MFR # 100-S-00
- Zoro # G402694392
- UPC # 684892115778
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Height | 4.75 |
Width | 5 |
Length | 7 |
Description
Designed to deliver an exceptional fit, this half-face respirator is molded from pure silicone material for rugged durability and superior comfort. A textured, nonslip face seal prevents the mask from moving, maintaining a proper fit during use. The extra-large sealing surface fits snugly over a wide variety of facial features, while the ultra-soft nose bridge reduces pressure points at a key fitting area. A strategically positioned, corrugated exhalation valve helps eliminate dead air to enhance wearer comfort. The unique Saf-Twist connection system lets you attach cartridges in three different positions to maximize compatibility with eye and face protection (masks available with or without cartridges included). Availabe sizes: S, M and L.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 6XL (3882X6)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Aluminum, Hot Work In Progress Keep Out, Landscape (OS-DS-A-1014-L-1365)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, S (73060-07)
- CONDOR Safety Vest, Orange/Red, L/XL (491T13)
- DENTEC Comfort-Air 300 Thermoplastic Half Mask Respirator (300-SM-00)
- HONEYWELL NORTH Respirator and Filter, N99, Universal (7190N99)
- MOLDEX Half Mask Respirator, Medium, Reusable, Snap-in, Facepiece (7942)
- 3M Hlf Msk Resp 7501, S, Filter, P100, PK2 (3PB39-4JG29)
- 3M 3M™ 7800 Full Face Respirator, M (7800S-M)
- MOLDEX Moldex 7000 Smart Multi-Gas/Vapor Half-Mask Respirator (7602)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8103)
- Dentec Masks & Respiratory Protection