Dentec

Comfort-Air 100 Silicone Half Mask Respirator (Discontinued)


This Product is Discontinued
Shop for all Reusable Respirators

Key Features

  • Width 5
  • Length 7
  • Height 4.75
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 5
Length 7
Height 4.75

Description

Designed to deliver an exceptional fit, this half-face respirator is molded from pure silicone material for rugged durability and superior comfort. A textured, nonslip face seal prevents the mask from moving, maintaining a proper fit during use. The extra-large sealing surface fits snugly over a wide variety of facial features, while the ultra-soft nose bridge reduces pressure points at a key fitting area. A strategically positioned, corrugated exhalation valve helps eliminate dead air to enhance wearer comfort. The unique Saf-Twist connection system lets you attach cartridges in three different positions to maximize compatibility with eye and face protection (masks available with or without cartridges included). Availabe sizes: S, M and L.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.