Shop All Rivet Assortments
Dent Fix Equipment
UNIVERSAL RIVET ASSORTMENT KIT
Mfr # DFURAK
Zoro # G902119784
product price: $512.11
/ea
Free Shipping & Returns
$512.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch/Metric
- Material Steel; Nylon
- Product Type Universal Rivets
- Number of different sizes 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dent Fix Equipment
- MFR # DFURAK
- Zoro # G902119784
- Country of Origin Unknown
- Category Rivet Assortments
Dimensions
Number of different sizes | 24 |
Details
Item | Rivet Assortment Kit |
System of Measurement | Inch/Metric |
Material | Steel; Nylon |
Product Type | Universal Rivets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (N04104.056.0200)
- ZORO SELECT M6-1.00 x 16 mm Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (MJ616MPTA2)
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 10, Zinc Plated, 30 PK (72991)
- SET SCREW & MANUFACTURING #10-32 X 1/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320125KNX-1500)
- ZORO SELECT Rivet Nut Tool Kit, Steel/Aluminum, 52 pieces (5TUW2)
- ZORO SELECT Universal Shield Retainer Asst, 311 Pc (8609)
- ZORO SELECT Import Door Trim Panel Assortment, 100 Pc (8109)
- DISCO Automotive Rivet Assrtmnt Adj Red Tray W/Clr Lid (8684RCP)
- IRWIN Blind Rivet Assortment, Salt Water Marine (BRK300SS)
- ZORO SELECT Blind Rivet Assortment, 1450 pcs. (JBDL16BR)
- MARSON Metric Ribbed Rivnut Kit, Rn-1 (M39316)
- Dent Fix Equipment Rivet Assortments