Shop All Tubular Rivets
Dent Fix Equipment
Tubular Rivet, 5.3 mm Dia., 7mm L
Mfr # DFSPR57
Zoro # G902120278
product price: $60.63
/ea
$60.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dent Fix Equipment
- MFR # DFSPR57
- Zoro # G902120278
- Country of Origin Unknown
- Category Tubular Rivets
Dimensions
Rivet Dia. | 5.3 mm |
Rivet Length | 7mm |
Details
Item | Tubular Rivet |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0063)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45675)
- ZORO SELECT Carriage Bolt, 5/16-18x3 L, Pk50 (U08320.031.0300)
- SIMPSON STRONG-TIE Collated Siding Nail, 1-3/4 in L, Round Head, 15 Degrees (S13A175SNBP)
- DENT FIX EQUIPMENT Tubular Rivet, 3.3 mm Dia., 3.5mm L (DFSPR33)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Stainless Steel Body, 50 PK (TFC1216.4-50)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 7/32 in L, Aluminum Body, 100 PK (TAC0607-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/2 in L, Steel Body, 100 PK (TSC0816-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/32 in L, Steel Body, 100 PK (TSC0807.2-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/4 in L, Stainless Steel Body, 50 PK (1HEE8)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 5/32 in L, Aluminum Body, 100 PK (TAC0605-100)
- Dent Fix Equipment Tubular Rivets