Shop All Tubular Rivets
Dent Fix Equipment
Tubular Rivet, 5.3 mm Dia., 5mm L
Mfr # DFSPR55
Zoro # G702119793
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dent Fix Equipment
- MFR # DFSPR55
- Zoro # G702119793
- Country of Origin Unknown
- Category Tubular Rivets
Dimensions
Rivet Dia. | 5.3 mm |
Rivet Length | 5mm |
Details
Item | Tubular Rivet |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Black Oxide Finish, 25 PK (M37000.180.0001)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel 100 PK (2414314)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 50 PK (03715)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 250 PK (37243W188)
- DENT FIX EQUIPMENT Tubular Rivet, 3.3 mm Dia., 3.5mm L (DFSPR33)
- DENT FIX EQUIPMENT Tubular Rivet, 5.3 mm Dia., 7mm L (DFSPR57)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/32 in L, Brass Body, 100 PK (TBC0603-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 7/16 in L, Aluminum Body, 100 PK (TAC0914.1-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 1/2 in L, Brass Body, 50 PK (TBC1616-50)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/4 in L, Stainless Steel Body, 50 PK (TFC0908.2-50)
- IMPERIAL SUPPLIES Semi-Tubular Rivet, 1/4" Dia., 1-1/4" L, Stainless Streel Body, 100 PK (29XL40)
- Dent Fix Equipment Tubular Rivets