Shop All Tubular Rivets
Dent Fix Equipment
Tubular Rivet, 3.3 mm Dia., 3.5mm L
Mfr # DFSPR33
Zoro # G602119787
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dent Fix Equipment
- MFR # DFSPR33
- Zoro # G602119787
- Country of Origin Unknown
- Category Tubular Rivets
Dimensions
Rivet Dia. | 3.3 mm |
Rivet Length | 3.5mm |
Details
Item | Tubular Rivet |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M4 Steel, Zinc Yellow Finish, 100 PK (M37060.040.0001)
- ZORO SELECT Sheet Metal Screw, #14 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (1WE90)
- WILTON Square Nut M10 (5511833)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1" Lg, 10 PK (71701)
- DENT FIX EQUIPMENT Tubular Rivet, 5.3 mm Dia., 7mm L (DFSPR57)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Stainless Steel Body, 50 PK (TFC0910.4-50)
- DISCO Tubular Rivet, 5.3 mm Dia., 9 mm L, Steel Body, 100 PK (18132PK)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 1/8 in Dia., 5/16 in L, Steel Body, 60 PK (61865)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/16 in L, Stainless Steel Body, 50 PK (TFC0906.2-50)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/32 in L, Stainless Steel Body, 100 PK (TFC0403-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/16 in L, Stainless Steel Body, 50 PK (TFC1206.0-50)
- Dent Fix Equipment Tubular Rivets