Shop All Staples
Dent Fix Equipment
STAPLES S-CLIP (50pk)
Mfr # DF800SC
Zoro # G301936852
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Type S-Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dent Fix Equipment
- MFR # DF800SC
- Zoro # G301936852
- Country of Origin Unknown
- Category Staples
Details
Item | Breakaway Staple Clips |
Material | Stainless Steel |
Finish | Plain |
Type | S-Clip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 57/64 in Ht, 5 PK (U12705.100.0001)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 10 PK (M04100.160.0140)
- ZORO SELECT Slotted Shim 4 x 4" x 0.002", Pk20 (36D745)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 6 in L, Steel Blue Ruspert, 20 PK (53253)
- DENT FIX EQUIPMENT Breakaway Staples W-Clip (50pk) (DF800WC)
- BOSTITCH Light Duty Staples, 0.26 x 0.19 in ga, Power Crown, 1/4 in Leg L, Steel, 5000 PK (STCR26191/4)
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (PS-550)
- ARROW Insulated Cable Staples, T72, Wide Crown, 7/8 in Leg L, Steel, 300 PK (721168)
- RANGEMASTER Fence Staples, 9 ga, 1-1/4 in Leg L, Steel (7403)
- POWERNAIL Flooring Staples, 15.5 ga, 2 in Leg L, Steel, 7700 PK (PS20077)
- SPOTNAILS Staples, 16 ga, 1-1/4 in Leg L, 18-8 Stainless Steel (6610PS-10M)
- Dent Fix Equipment