Shop All Push-In Rivets
Dent Fix Equipment
Push-In Rivet, 6.3mm Dia., 1/4 in L, Plastic Body
Mfr # DFCT887RL
Zoro # G502119085
product price: $20.18
/ea
$20.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Shank Diameter 6.3mm
- Body Length 1/4 in
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dent Fix Equipment
- MFR # DFCT887RL
- Zoro # G502119085
- Country of Origin United States
- Category Push-In Rivets
Dimensions
Shank Diameter | 6.3mm |
Body Length | 1/4 in |
Details
Item | Push-In Rivet |
Material | Plastic |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04100.160.0080)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Advanced Corrosion Resistance Finish, 8 PK (1531)
- DISCO Flat Washer, Fits Bolt Size 1/4" Zinc Yellow Finish (11816PK)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (HS-1500SAEHZYBAGGR)
- DENT FIX EQUIPMENT Push-In Rivet, 5 mm Dia., 0.197 in L, Plastic Body (DFCT887RS)
- ZORO SELECT Push-In Rivet, Flat Head, 20 mm L, Nylon Body, 25 PK (5ZDU8)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1 3/32 in L, Nylon Body, 50 PK (5627PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Nylon Body, 50 PK (5675PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6.5 mm Dia., 21 mm L, Nylon Body, 50 PK (9242PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.118 in Dia., 19/64 in L, Nylon Body, 20 PK (27SR118310)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 25/64 in L, Nylon Body, 10 PK (27SR118390)
- Dent Fix Equipment Push-In Rivets