Shop All Push-In Rivets
Dent Fix Equipment
Push-In Rivet, 5 mm Dia., 0.197 in L, Plastic Body
Mfr # DFCT887RS
Zoro # G102119515
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Body Length 0.197 in
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dent Fix Equipment
- MFR # DFCT887RS
- Zoro # G102119515
- Country of Origin United States
- Category Push-In Rivets
Dimensions
Shank Diameter | 5 mm |
Body Length | 0.197 in |
Details
Item | Push-In Rivet |
Material | Plastic |
System of Measurement | Metric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Hot Dipped Galvanized Finish, 200 PK (M04237.200.0001)
- MIDWEST FASTENER 1/8" x 1" 18-8 Stainless Steel Tension Pins 15PK (38885)
- ZORO SELECT #8-32 x 3/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-800370-100BX)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (12N686)
- ZORO SELECT Push-In Rivet, Dome Head, 0.118 in Dia., 19/64 in L, Nylon Body, 20 PK (27SR118310)
- ILC Push-In Rivet, 1/4 in Dia., 0.887 in L (RIVET,RATCHET,.25X.887 EZGO / CUSHMAN / TEXTRON)
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 28 mm L, Nylon Body, 4 PK (9327PK)
- MKT FASTENING Push-In Rivet, 0.281 in Dia., 1 in L, Nylon Body, 100 PK (6460000)
- AU-VE-CO PRODUCTS FORD/GM PUSH TYPE RIVET 25PK (AV18503)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 24 mm L, Nylon Body, 25 PK (10372PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 15 mm L, Nylon Body, 25 PK (9444PK)
- Dent Fix Equipment Push-In Rivets