Shop All Staples
Dent Fix Equipment
BREAKAWAY STAPLES U-CLIP (50pk)
Mfr # DF800UC
Zoro # G001993797
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Type U-Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dent Fix Equipment
- MFR # DF800UC
- Zoro # G001993797
- Country of Origin Unknown
- Category Staples
Details
Item | Breakaway Staple Clips |
Material | Stainless Steel |
Finish | Plain |
Type | U-Clip |
Description
Product details about the DENT FIX EQUIPMENT - DF800UC Breakaway Staple Clips.
Breakaway staple clips are a versatile type of fastener designed to snap apart easily when pressure is applied - making them ideal for temporary bindings. Each clip consists of perforated staples that hold things together but can be separated without the use of a staple remover. They are typically used in packaging, shipping, and in the printing industry for binding together large sets of documents. These staples offer a safe and efficient way to hold multiple items together while ensuring easy separation when needed.
The DENT FIX EQUIPMENT - DF800UC Breakaway Staple Clips are a type of U-Clip fastener. While specific sizing and measurement attributes aren't provided, these clips are typically designed to accommodate a range of applications in the construction and repair industries. Their universal design allows for versatile use across various projects.
Constructed from stainless steel, these breakaway staple clips offer durability and resistance against corrosion. The plain finish adds to their robustness, making them suitable for tasks that require sturdy fastening solutions. As U-Clips, they're built to provide secure attachment while maintaining ease of installation and removal.
In terms of compatibility, the DENT FIX EQUIPMENT - DF800UC Breakaway Staple Clips can be used with an array of tools commonly found in construction settings. However, it's always recommended to check tool specifications before use to ensure proper fitment. Please note that package quantity may vary depending on your purchase options; always verify quantities before placing an order.
Breakaway staple clips are a versatile type of fastener designed to snap apart easily when pressure is applied - making them ideal for temporary bindings. Each clip consists of perforated staples that hold things together but can be separated without the use of a staple remover. They are typically used in packaging, shipping, and in the printing industry for binding together large sets of documents. These staples offer a safe and efficient way to hold multiple items together while ensuring easy separation when needed.
The DENT FIX EQUIPMENT - DF800UC Breakaway Staple Clips are a type of U-Clip fastener. While specific sizing and measurement attributes aren't provided, these clips are typically designed to accommodate a range of applications in the construction and repair industries. Their universal design allows for versatile use across various projects.
Constructed from stainless steel, these breakaway staple clips offer durability and resistance against corrosion. The plain finish adds to their robustness, making them suitable for tasks that require sturdy fastening solutions. As U-Clips, they're built to provide secure attachment while maintaining ease of installation and removal.
In terms of compatibility, the DENT FIX EQUIPMENT - DF800UC Breakaway Staple Clips can be used with an array of tools commonly found in construction settings. However, it's always recommended to check tool specifications before use to ensure proper fitment. Please note that package quantity may vary depending on your purchase options; always verify quantities before placing an order.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/2" Dia., 6" L, Carbon Steel Zinc Plated, 5 PK (1717000)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-14, Steel, Grade C, Yellow Zinc, 3/4 in Ht, 10 PK (SLFI80871-010P)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0075)
- ZORO SELECT High Crown Cap Nut, 1/4"-28, Steel, Plain, 19/32 in H, 10 PK (CPB107)
- DENT FIX EQUIPMENT Breakaway Staples W-Clip (50pk) (DF800WC)
- SPOTNAILS Staples, 3/8 in Leg L, Stainless Steel (85506SS)
- ARROW FASTENER Light Duty Staples, JT21, Flat Crown, 1/4 in Leg L, Steel, 1000 PK (214)
- SENCO Staples, 20 ga, Standard Crown, 3/8 in Leg L, Steel, 24000 PK (F06BAAP)
- BOSTITCH Heavy Duty Staples, 0.050 x .019 in ga, Power Crown, 1/2 in Leg L, Steel, 4032 PK (STCR50191/2-4M)
- SENCO Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 10000 PK (N21BRB)
- SPOTNAILS Staples, 16 ga, 1 in Leg L, 18-8 Stainless Steel (8608PS-10M)
- Dent Fix Equipment