Shop All Automotive Radiators
Denso
Radiator 2007-2009 Honda CR-V 2.4L, 221-3235
Mfr # 221-3235
Zoro # G6161283
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denso
- MFR # 221-3235
- Zoro # G6161283
- UPC # 42511175297
- Country of Origin China
- Category Automotive Radiators
Description
DENSO is a leading supplier of radiators to OE car makers around the world. DENSO's OE experience and know-how ensure its products provide unmatched performance, reliability and fitment. Radiator performance is essential for proper engine cooling and function. DENSO's radiator configurations, tanks, fin pitch, core dimensions and materials meet OE manufacturer's rigid standards. All DENSO radiators pass its strict durability and function tests.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Shackle Long D Pin 1/4”L:43mm W:14mm (RF623)
- ILC Replacement for Zoro G4859687 replacement light bulb lamp (G4859687 ZORO)
- BILSTEIN Ram Promaster 1500 16-14:Rear Shock Absorber, 24-245500 (24-245500)
- MAIN FILTER FRAM P6888 Replacement/Interchange Spin-On Filter (MF0575542)
- DENSO Radiator 2002-2010 Lexus SC430, 221-3175 (221-3175)
- DENSO DENSO 221-9351 Radiator (221-9351)
- DENSO Radiator 2007-2009 Hyundai Santa Fe 2.7L 3.3L, 221-3705 (221-3705)
- DENSO Radiator 2001-2005 Honda Civic 1.7L, 221-3220 (221-3220)
- DENSO Radiator 1995-1997 Honda Accord, 221-3201 (221-3201)
- DENSO Radiator 2003-2005 Honda Civic 1.3L, 221-4200 (221-4200)
- ASTRO PNEUMATIC RADIATOR TEST CAP LATE GM & FORD (AO7858541)
- Denso Automotive Radiators